Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Abrasive cleaning sponge

Abrasive cleaning sponge
CLNSPNG-ABRASIVE-L100MMXW20MMXH20MM

Art.-no. 0899700408

EAN 4046777962123

-,--
price per selected packing unit
| Individual prices for customers after login
Abrasive cleaning sponge

Art.-no. 0899700408

-,--
price per selected packing unit
Quantity
PU
x 48 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For thorough cleaning of stubborn dirt on glass panes and ceramic screen-printed edges

Application on virtually all surfaces


  • Removal of contamination from glass and ceramic screen printing margins

  • Removes even stubborn contamination


No use of solvent-based cleaners necessary



Suitable for primer application

Notice

Shiny surfaces (e.g. lacquer) can be matted during cleaning. Preliminary testing is required.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Clean the surface before applying the primer and window adhesive


Remove labels and stickers from the windscreen


Suitable as a primer brush for applying Varioprimer


Removal of residues on different surfaces (e.g. removal of marker or felt-tip pen residues)

Instructions

Apply glass cleaner to substrate and clean the surface with the cleaning sponge.

Material

Foam material

Colour

Grey

Length x width x height

100 x 20 x 20 mm

Length

100 mm

Width

20 mm

Height

20 mm

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

CLNR-WNDWADH-500ML

For pre-treatment in window repair
Glass cleaner ECOLINE

GLSCLNR-SPRAYBOTTLE-ECO-500ML

For streak-free, thorough cleaning
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information