Ablative coating I
Ablative coating I
ABLATCOAT-F.CBLPIP-300ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Easy to paint on or apply with a trowel
- Solvent-free and halogen-free
- Resistant to moisture, for indoor and outdoor use
- Resistant to frost-thaw cycles
- Insensitive to UV radiation
- Resistant to various oils and chemicals
- Free of toxic fumes
- Mechanically resistant
For detailed information on the cable partition, please refer to the general type approval Z-19.53-2366.
General type approval Z-19.53-2366 / general type approval Z-19.53-2677 / ETA-24/1333
Datasheets(X)
- System B2 - cable ducts: Ablation coating I is used for smoke-proof sealing after configuring the cable ducts and inserting the soft foam plug
- System C3 - combi AB soft penetration seal: As a filler for sealing large openings between installations and the mineral fibreboard
- System J3 - AB joint system: Subsequent coating component of the different versions
2 mm wet coating results in the required coating thickness of 1 mm after curing.
Contents | 300 ml |
Colour | White |
Product weight (per item) | 524.000 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!