Ablation coating I, spreadable
Ablation coating I trowelable
ABLATCOAT-FILR-BCKT-5KG
Art.-no. 0893306017
EAN 4099618338656
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Solvent-free and halogen-free
- Resistant to moisture, for indoor and outdoor use
- Resistant to frost-thaw cycles
- Insensitive to UV radiation
- Resistant to various oils and chemicals
- Free of toxic fumes
- Does not affect plastics such as PE and PVC
Storage: Protect from frost. Store at room temperature (+5 °C to +30 °C).
The surface must be dry and free from dust or grease.
ETA-17/0105 / Z-19.53-2677 / ETA-24/1113
Datasheets(X)
For use in system [C3] + system [J3]
- Combi AB soft partition
- AB joint system
- In system C3 as a component/adhesive between mineral fibreboard and component
- Can be used in system J3 as a component/adhesive when using mineral fibreboard or as a stand-alone joint sealing component
- For sealing large openings and joints
- Spreadable
- Ideal application at +5 °C to +30 °C and a relative humidity of less than 85 %
- Curing time of at least six hours
- Volume loss in joint or ring gap filling approx. 10-15 %
- 1. Clean the component opening
- 2. Stir the ablation coating to a spreadable consistency
- 3. Use a joint knife to apply the ablation coating to the component reveal and to the cut edges of the mineral fibreboard
Container | Bucket |
Weight of content | 5 kg |
Contents | 5 l |
Colour | White |
Conditions to maintain shelf life from production | at 5°C to 30°C |
Ultraviolet resistance | Yes |
Density | 1.34 g/cm³ |
Viscosity | 0 mPas |
Moulded density | 1.34 g/cm³ |
Shelf life from production | 18 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!