AWS 18-125 P COMPACT M-CUBE cordless angle grinder
Cordless angle grinder AWS 18-125 P COMPACT-1
ANGLGRIND-CORDL-(AWS 18-125P COMPT-1)-CT
MASTER M-CUBE
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Continuous monitoring of the motor with feedback function, as the LED on the gear head warns against overload
- In the event the motor becomes overloaded for a long period or jammed, the electronic motor protection function switches the motor off prematurely
- Long motor service life thanks to the efficient, low-maintenance, brushless EC motor with power reserves
- Cover grates over the ventilation slots provide additional protection against chips
- Dead man's switch and brake function ensure that the disc stops quickly when the switch is released
- Tool-free quick-action clamping nut system and tool-free adjustment of the protective cover
- Pleasant, effortless work thanks to the highly compact and ergonomic design with additional anti-vibration handle
Wireless device management
- Location can be determined in conjunction with a W-CONNECT rechargeable battery with W-CONNECT module. The module is not included in the scope of delivery.
- Localisation: The last known location of the power tool can be viewed via the ORSYonline app.
2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers
The current WÜRTH MASTERPLUS warranty conditions must be observed.
3 Years Warranty on manufacturing and material defects
Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.
Datasheets(X)
Thread type x spindle-thread diameter | M14 |
Nominal voltage | 18 V/DC |
Max. idle speed | 9500 rpm |
Max. cutting disc diameter. | 125 mm |
Weight of machine without rechargeable battery | 1.98 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!