Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AW® bit

Bit, AW, C 8.0 (5/16)
BIT-AW40-LUMINOUSPINK-5/16IN-L32MM

Art.-no. 06145540
EAN 4038898537274

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

C 8.0 (5/16")

AW® tip


Advantages over previous drive systems:



Better transmission of forces.



Longer service life.



Optimum centring



Largest possible contact surface of bit in screw drive.



Ejection forces:


Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW40

Drive

C 8.0 (5/16 inch)

Drive type

Outer hexagon

Length

32 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information