Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AW® bit

Bit, AW, M6 thread
BIT-AW25-LUMINOUSGREEN-M6-L45MM

Art.-no. 06146225
EAN 4024835433990

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

M6 mm thread

AW® output


Advantages over previous drive systems:



Better power transmission.



Longer service life.



Optimum centring.



Largest possible contact surface of bit in screw drive.



Ejection forces:


Ejection forces (come-out) virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW25

Drive

M6

Drive type

Metric thread

Length

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information