Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

AW® M5 mm thread bit with patented AW output and colour coding

Bit, AW, M5 thread
BIT-AW20-LUMINOUSORANGE-M5-L45MM

Art.-no. 06145420

EAN 4011231513258

-,--
price per selected packing unit
| Individual prices for customers after login
AW® M5 mm thread bit with patented AW output and colour coding

Art.-no. 06145420

-,--
price per selected packing unit
Quantity
PU
x 5 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Improved long-term durability of the screw connection


  • The patented AW shape of the bit means that ejection forces (come-out) are virtually zero

  • Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads


Fast, safe and effortless screwing


  • The shape of the AW output optimises power transmission when screwing

  • The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations


One bit for hand and power tools


  • The drive with metric thread ensures that the bit is held securely in the tool


Robust screwdriver bit


  • Both the patented AW design and the material of the bit ensure a service life far above average

  • The durability of the bit reduces replacement and storage costs
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size

AW20

Drive

M5

Drive type

Metric thread

Length

45 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information