AW® M5 mm thread bit with patented AW output and colour coding
Bit, AW, M5 thread
BIT-AW20-LUMINOUSORANGE-M5-L33MM
Art.-no. 06145620
EAN 4024835433952
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Improved long-term durability of the screw connection
- The patented AW shape of the bit means that ejection forces (come-out) are virtually zero
- Even force distribution prevents damage to the protective surface layer and therefore ensures better corrosion resistance of the screw heads
Fast, safe and effortless screwing
- The shape of the AW output optimises power transmission when screwing
- The precise centring of the bit and the maximised contact area of the bit in the screw drive make it easier to screw correctly, even when carrying out numerous screwdriving operations
One bit for hand and power tools
- The drive with metric thread ensures that the bit is held securely in the tool
Robust screwdriver bit
- Both the patented AW design and the material of the bit ensure a service life far above average
- The durability of the bit reduces replacement and storage costs
Datasheets(X)
Tip size | AW20 |
Drive | M5 |
Drive type | Metric thread |
Length | 33 mm |