AW® bit
Bit AW E 6,3 (1/4)
BIT-AW20-F.MSVW2-1/4IN-L168MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Benefits of AW drive:
- Improved force transfer
- Longer service life
- Optimum centring
- Bits have largest possible contact surface in the screw drive
Ejection forces:
Ejection forces virtually zero. Even force distribution prevents damage to the surface-protection coating and therefore ensures better resistance to corrosion.
Tip size | AW20 |
Drive | E 6.3 (1/4 inch) |
Drive type | Outer hexagon |
Length | 168 mm |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt