ATO resettable fuse For continuous operation (permanent installation) and fault finding (diagnostics)
Resettable fuse ATO release lever
FLBLDEFSE-FSEAUTM-ATO-DIAG-5A
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Thermal trip switch with colour-coded trip lever and black reset switch
Easy to reset by hand
using black reset switch
No costly downtime
Eliminates need to change fuses in defective circuits
The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.
Datasheets(X)
Max. current | 5 A |
Colour | Light brown |
Max. nominal voltage | 28 V/DC |
Min./max. operating temperature | -40 to 85 °C |
Surface of the contacts | Tin plated |