Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ATO resettable fuse For continuous operation (permanent installation)

Resetable fuse, ATO reset switch
FLBLDEFSE-FSEAUTM-ATO-FIXMNT-5A

Art.-no. 0731100105
EAN 4045727357637
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
Colour-coded thermal trip switch



Easy to reset by hand


using red reset switch



No costly downtime


Eliminates need to change fuses in defective circuits

Notice

The reset button must not be blocked. Reset button and hand trigger may only be actuated in the de-energised state.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. current

5 A

Colour

Light brown

Max. nominal voltage

32 V/DC

Min./max. operating temperature

-40 to 85 °C

Surface of the contacts

Tin plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information