Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ATO flat blade fuse assortment 160 pcs without system case 4.4.1

Flat blade fuse ATO 160 pcs SOKO
FLBLDEFSE-SOKO-ATO-160PCS

Art.-no. 5964073108

EAN 4062856623457

-,--
price per selected packing unit
| Individual prices for customers after login
ATO flat blade fuse assortment 160 pcs without system case 4.4.1

Art.-no. 5964073108

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

ISO 8820-3

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

ATO flat blade fuse assortment 160 pcs without system case 4.4.1 including:
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-VIOLET-3A

Description:
3 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-BROWN-5A

Description:
5 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-OCHRE-7,5A

Description:
7.5 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-RED-10A

Description:
10 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-TURQUOISE-15A

Description:
15 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-YELLOW-20A

Description:
20 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-WHITE-25A

Description:
25 A
Quantity: 20 x
20 x
Flat blade fuse ATO ISO 8820-3

FLBLDEFSE-ATO-GREEN-30A

Description:
30 A
Quantity: 20 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For flat blade fuses

FLBLDEFSEHOLD-JUNC-ATO-MAX10A

For connection of auxiliary consumers
x 5 pcs
Fuse holder For flat blade fuses with covers

FLBLDEFSEHOLD-ATO-W.COVER-MAX30A

Inline design
Fuse holder For flat blade fuses with covers

FLBLDEFSEHOLD-ATO-W.COVER-MAX20A

Inline design
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information