Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ATO/MINI/MAXI SILVER flat blade fuse assortment 151 pcs without system case 4.4.1

Flat blade fuse ATO-MINI-MAXI 151 pcs SOKO
FLBLDEFSE-SOKO-ATO-(MINI-MAXI)-151PCS

Art.-no. 5964073107

EAN 4062856623440

-,--
price per selected packing unit
| Individual prices for customers after login
ATO/MINI/MAXI SILVER flat blade fuse assortment 151 pcs without system case 4.4.1

Art.-no. 5964073107

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

System dimensions

4.4.1

ATO/MINI/MAXI SILVER flat blade fuse assortment 151 pcs without system case 4.4.1 including:
10 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-RED-10A

Description:
10 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-TURQUOISE-15A

Description:
15 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-YELLOW-20A

Description:
20 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-WHITE-25A

Description:
25 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse MINI Silver

FLBLDEFSE-MINI-SILVER-GREEN-30A

Description:
30 A
Silver-coated version for better heat reflection
Quantity: 10 x
5 x
Flat blade fuse MAXI Silver

FLBLDEFSE-MAXI-SILVER-GREEN-30A

Description:
30 A
Silver-coated version for better heat reflection
Quantity: 5 x
5 x
Flat blade fuse MAXI Silver

FLBLDEFSE-MAXI-SILVER-RED-50A

Description:
50 A
Silver-coated version for better heat reflection
Quantity: 5 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-BROWN-5A

Description:
5 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-OCHRE-7,5A

Description:
7.5 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-RED-10A

Description:
10 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-TURQUOISE-15A

Description:
15 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-YELLOW-20A

Description:
20 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-WHITE-25A

Description:
25 A
Silver-coated version for better heat reflection
Quantity: 10 x
10 x
Flat blade fuse ATO Silver

FLBLDEFSE-ATO-SILVER-GREEN-30A

Description:
30 A
Silver-coated version for better heat reflection
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Fuse holder For flat blade fuses MAXI

FLBLDEFSEHOLD-MAXI-W.COVER-MAX60A

Stackable
x 1 pcs
Fuse holder For flat blade fuses with covers

FLBLDEFSEHOLD-MINI-W.COVER-MAX30A

Inline design
x 10 pcs
Fuse holder For flat blade fuses

FLBLDEFSEHOLD-JUNC-MINI-MAX10A

For connection of auxiliary consumers
x 5 pcs
Fuse holder For flat blade fuses

FLBLDEFSEHOLD-JUNC-ATO-MAX10A

For connection of auxiliary consumers
x 5 pcs
Fuse holder For flat blade fuses with covers

FLBLDEFSEHOLD-ATO-W.COVER-MAX30A

Inline design
Fuse holder For flat blade fuses with covers

FLBLDEFSEHOLD-ATO-W.COVER-MAX20A

Inline design
x 10 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Flat blade fuses ATO/MINI/MAXI SILVER assortment 151 pieces in system case 4.4.1

FLBLDEFSE-SYSKO-ATO-(MINI-MAXI)-151PCS

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information