ATF performance improver
Gearbox additive, automatic transmission fluid
GEARADD-TREATMENT-ATF-150ML
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Protects against wear
Ensures the quality of transmission shifting
Stops foam forming in the transmission and maintains the temperature at optimum operating level
Compatible with all oils for automatic transmissions
Improves shifting in cold ambient temperatures.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications as well as storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by the provision of this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
Use every time the automatic transmission oil is changed and to improve the oil service life. Add the contents of the can to the automatic transmission fluid. Avoid overfilling.
Contents | 150 ml |
Colour | Red |
Smell/fragrance | Oily |
Chemical basis | Hydrocarbon |
Density | 0.855 g/cm³ |
Mixing ratio | 150 ml for 6-8 litre |
Density conditions | at 20°C |
Min. flashing point | 200 °C |
Shelf life from production | 24 Month |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!