ASSY®plus FT, countersunk head timber screw
ASSYplus VG steel zinc plated FT counters. head AW
SCR-CS-WO-VG-AW50-(A3K)-10,0X280/257
Art.-no. 0165410280
EAN 4050382078612
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- It is perfect for structural reinforcements (lateral compression and lateral tensile) for beams, the static connection of a second wooden cross-section and to create wooden/concrete composite floors.
- The countersunk head is ideal for lateral compression reinforcements and metal connections.
- Very high load capacity
- Very small edge distances (as pre-drilled)
- Pre-drilling option permitted
- Screw-in angle 0°–90°
- Approval for hardwood, KERTO/LVL and board plywood and other wooden materials
- Wide product range from 10x120 mm to 800 mm
Drill tip:
Extremely short permitted edge distances, e.g. 3xd - d = 8 mm - 60 mm support; no pre-drilling required, the wood does not split and break open
Thread:
Symmetrical full thread for high load-bearing capacity. Plastic non-friction coating: Enables easy screwing in and reduces the screw-in torque
Countersunk head
- Designed for screw connections in combination with steel components
- Ideal for lateral compression reinforcement of bearings
- We recommend: Combine with angled washer 45°
AW® drive
- Enhanced force transmission
- Optimal centring
- Long service life
- Uniform force distribution prevents damage to surface coating
Material:
High-strength steel for high breaking torque/galvanised, blue passivated
The requirements of the European Technical Approval must be observed.
Available work documents:
- Clear calculation tables for various standard applications. Ask your sales representative for your free copy!
- Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA–11/0190
ETA–13/0029 (10x160 mm to 10x600 mm)
Datasheets(X)
ASSY plus FT countersunk head screws are full-thread screws that can be used universally within the new construction and renovation sector. They are ideal for reinforcement connections, lateral compression reinforcement or lateral tensile reinforcement in timber construction, carpentry, timber house and element construction.
Wood/metal connections
Wood/metal connections may be required in modern timber construction. Shear connections using ASSY plus FT mean greater forces can be tolerated. Due to a high-precision transmission of force, the countersunk head variant is particularly well-suited to this. The perfect aid for gentle transmission of forces and establishing effective static connections is the 45° angled washer in combination with ASSY plus FT countersunk head screws.
Lateral pressure intensification with truss support
With a truss support, the ASSY plus FT absorbs the compressive force to be transmitted. The head, in conjunction with the screw thread, introduces the force into the screws via an intermediate steel sheet and distributes it evenly across all full-thread screws in the entire wooden cross-section. The load-bearing capacity of the support is increased and compression of the wooden cross-section is avoided.
General lateral compression/lateral tensile reinforcement
The pressure and tensile strengths of timber across the wood grain are low. The ASSY plus FT screws allow you to increase the lateral pressure and tensile strengths of the wood, using less timber and designing more effectively.
Lateral tensile reinforcement, notches and breakthroughs
Reinforcement for preventing failure of glued trusses or other supports by exceeding the tensile strength of the wood can be carried out quickly and reliably with the ASSY plus FT. Compared with conventional reinforcements such as glued-in threaded rods or side beam reinforcements using wooden material panels, this enables visually appealing solutions and significantly reduces the required assembly time.
Lateral tensile reinforcement with ASSY plus FT when connecting main and secondary beams with moulded metal parts:
The weak point when connecting main and secondary beams with moulded metal parts is the top centre connecting row of the nails (danger of cracking). The lateral tensile reinforcement of the main beam using the ASSY plus FT in the joist hanger area can eliminate the risk of lateral failure.
Main/secondary beam connection
To date, main/secondary beam connections are made with moulded metal parts, such as joist hangers or concealed beam connectors that are time-consuming to install. The ASSY plus FT full-thread screw provides a time-saving and invisible alternative. By screwing in the ASSY plus FT at an angle of 45°, the screws absorb the lateral forces of the connection. Ideal for the application: FT-fix setting template.
False edge and lateral support beam reinforcement
It is often necessary to reinforce existing beams or rafters, especially when renovating old buildings. With the reinforcement types of false edge and lateral support beam reinforcement, the ASSY plus FT screw offers effective, cost-efficient technologies for increasing load-bearing capacity of the beams and reducing bending.
Prefabricated house construction/timber frame construction
ASSY plus FT is the optimum problem-solver in prefabricated house construction as well. Thanks to the full thread, it can absorb significantly greater tensile, pressure and shear loads. The connection is therefore not limited due to exceeding the head pull-through resistance. The drill tip ensures that the substructure does not splinter or crack during screwing in when the short edge distances are complied with, which is often the case with screws without a drill tip.
Rafter/purlin connection
Current rafter-purlin anchors require time-consuming assembly and also have a low load-bearing capacity. The ASSY plus FT is therefore an effective alternative with benefits in terms of assembly time. The existing weak point of an ASSY 3.0 countersunk head screw or an ASSY 3.0 SK, the head pull-through, can therefore be ignored with the ASSY plus FT. The result is a lasting connection even if the wooden cross-section subsequently dries out and shrinks.
Coupling purlins
In the construction of commercial and industrial buildings, the rafter-supporting purlins are generally formed as coupling purlins. The single-field beam coupling is used to create multiple field beams. The load-bearing capacity is increased and, in return, smaller material cross-sections can be used. With help, a quick and easy connection can be created. An ASSY SK screw (consolidation) and, depending on the load, ASSY plus FT screws, 6 or 8 mm in diameter, are inserted at right angles at each connection point. Pre-drilling is not necessary. The wood cross-sections can be kept small due to the short edge distances of the ASSY plus FT. Compared to a plate dowel assembly, the elaborate setting of dowels and bolts is eliminated as is the need to subsequently tighten the bolt nuts correctly. A powerful cordless drill is all that is required for installation of the screws.
Footing beams/edge beams
When designing houses with a timber frame construction, it was common up until now to produce the walls in the entire story. The ceiling beam position therefore lay on the wall frame of the lower story in each case. As a result, the air-tight level and the outer wall insulation were penetrated by the beam. Therefore, there is an increasing tendency to have the outer walls run through over the stories. Thanks to edge beam fastening with ASSY plus FT full thread screws, the fastening of the footing beams/edge beams for securing the ceiling can now be produced quickly, efficiently and easily in the form of a simple shear connection. With this design version, the screw-in template FT-fix is also suitable for adjusting the screw-in angle and the screw spacing.
Abutment renovation
There is hardly any old building with wooden beam ceilings that is completely free of damage on its load-bearing ceilings. Wood integrated in the masonry can be infected by fungus or insects. The beams may have rotted off or become heavily damaged at the point of support. Using laterally bolted reinforcing lugs, these points can be quickly and easily renovated and the load-bearing capacity of the beams is restored. This eliminates the need to completely replace the damaged beams.
Beam dowel replacement for two-cut wood/wood connections
To create a simple traditional beam dowel connection, high assembly precision is required. In practice, this often leads to implementation problems. A visually cleaner and financially attractive alternative is the creation of double shear wood/wood connections using ASSY plus FT screws. Installation differences can easily be compensated for with equivalent load-bearing capacities. Compared with the beam dowel connection, a smaller diameter is required due to the beneficial impact of the screw's hooking effect.
Wooden/concrete composite ceiling
A ceiling renovation employing a wood and concrete composite is the optimum method for increasing the load-bearing capacity where the beam spacings and support widths are particularly great, or where there are very high rated loads. 10 mm ASSY plus FT countersunk head screws with special FP connectors can be used to achieve maximum span width and efficient production in dry construction work. The FP connectors and ASSY plus FT act as shear connectors therein and absorb the shear flow between the wooden beams and the concrete slab. This eliminates the time-consuming installation of shear connectors made from expanded metal. ASSY plus FT has its own European Technical Approval (ETA13/0029) for this method.
![]() | |
Nominal diameter (d) | 10 mm |
Length (l) | 280 mm |
Thread length (lg) (lg) | 257 mm |
Screw-thread length with drill tip (b) (b) | 257 mm |
Head type | Countersunk head |
Head diameter (dh) | 20 mm |
Head height (k) | 6.5 mm |
Internal drive | AW50 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Core diameter | 6.2 mm |
Shape of tip | Drilling tip |
Material | Hardened steel |
Surface | Zinc plated |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Board ply wood (BSP), Wood, Derived timber product, Hardwood, LVL, Softwood, Construction beech |
Area of application | On rafter insulation, Roof, Element construction, Wood-concrete-composite, Timber panel construction, Interior fitting, Structural woodwork, Metal wood connections, Lateral compression reinforcement, Tensile shear connection |
Additional accessory | FP connector and ZD plate |
Approval | ETA-11/0190, ETA-13/0029, ETA-12/0500 |
Product weight (per item) | 90.000 g |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
