ASSY® plus terrace Aluminium A2 stainless steel countersunk head RW
ASSYplus terrace/alu A2 stainless steel c/s hd RW
SCR-TERRAC-DBIT-CTRHD-A2-AW20-4,8X52/23
Art.-no. 016694852
EAN 4056807239088
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Rust-free A2 stainless steel (material no. 1.4567)
Extremely strong
The grooved shank provides for additional screw strength as austenitic stainless steel cannot be hardened.
Exact setting
The drill tip enables the screw to be positioned precisely with no difficulty.
Drilling range of the tip: Aluminium, 1.75-4.0 mm
Easy and clean countersinking
The small countersunk head can be countersunk very easily and cleanly thanks to its small diameter. Under-head milling pockets pick up protruding chips. Countersinking the surface is recommended for tropical hardwoods, as these types of wood have very short chips.
The decking boards must be pre-drilled with bore diameter 5.0 mm.
RW® drive for optimum guidance and power transmission
Thanks to the RW® drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.
Screw length options with Würth aluminium rail:
47 mm for cover thickness of 20 mm
52 mm for cover thickness of 22-28 mm
57 mm for cover thickness of 28-34 mm
62 mm for cover thickness of 34-40 mm
Not suitable for atmospheres containing chlorine. To ensure that the screw holds sufficiently well in aluminium, the wall thickness of the aluminium profiles should be no less than 2.2 mm.
A distance of 8 mm must be observed for screw connections on normal aluminium profiles.
Datasheets(X)
Nominal diameter (d) | 4.8 mm |
Length (l) | 52 mm |
Thread length (lg) (lg) | 18 mm |
Screw-thread length with drill tip (b) (b) | 23 mm |
Head type | Small raised countersunk head |
Head details | Milling pockets |
Head diameter (dh) | 7.6 mm |
Head height (k) | 3.3 mm |
Internal drive | RW20 |
Thread type | Self-tapping screw thread |
Thread design | Partial thread with grooved shank |
Shaft length | 29 mm |
Design | With creasing shaft |
Core diameter | 3.6 mm |
Shape of tip | Drilling tip |
Material | Stainless steel A2 |
Surface | Plain |
Suitable for use in the following materials | Aluminium trapezoidal plate, Wood |
Area of application | Façades, Terrace, Fence, Wet areas, Play equipment, Outdoors, Board walk, Balcony |
Additional accessory | Countersink with depth stop |
Product weight (per item) | 5.500 g |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!