Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASSY® PLUS 4 universal set

ASSYplus 4 CSMP z-p. steel and bit set 960 pcs.
ASSY®PLUS 4-SET

Art.-no. 0988000513
EAN 4062856150151

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

960 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

ASSY® PLUS 4 universal set including:
500 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X50/26

ASSYPLUS 4 CSMP
Description:
Nominal diameter x length:4 x 50 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 500 x
250 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X60/31

ASSYPLUS 4 CSMP
Description:
Nominal diameter x length:4 x 60 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 250 x
200 x
ASSY®plus 4 CSMP universal screw Hardened zinc-plated steel, partial thread, countersunk milling pocket head

SCR-CSMP-DBIT-RW20-(A2K)-4X70/31

ASSYPLUS 4 CSMP
Description:
Nominal diameter x length:4 x 70 mm
Universal partial thread with countersunk head with milling pockets. Suitable for gap-free attachment close to edges without pre-drilling of wood-wood connections in indoor dry or sheltered areas.
Quantity: 200 x
10 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 10 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information