Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASSY® PLUS 4 special set

ASSYplus 4 TH ST Ni-pl. and bit set 1510 pcs.
ASSY®PLUS 4-SET2

Art.-no. 0988000520
EAN 4062856150168
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
1510 pieces
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

ASSY® PLUS 4 special set including:
500 x
ASSY®plus 4 TH glass strip screw Hardened nickel-plated steel partial thread top head 60°

SCR-TOPHEAD-DBIT-RW10-(E1J)-3X35/16

ASSYPLUS 4 TH
Description:
Nominal diameter x length:3 x 35 mm
Special partial-thread screw with small top head and milling ribs for gap-free fastening close to edges of delicate glass strips or skirting boards in furniture, shop or interior construction
Quantity: 500 x
500 x
ASSY®plus 4 TH glass strip screw Hardened nickel-plated steel partial thread top head 60°

SCR-TOPHEAD-DBIT-RW10-(E1J)-3X40/19

ASSYPLUS 4 TH
Description:
Nominal diameter x length:3 x 40 mm
Special partial-thread screw with small top head and milling ribs for gap-free fastening close to edges of delicate glass strips or skirting boards in furniture, shop or interior construction
Quantity: 500 x
500 x
ASSY®plus 4 TH glass strip screw Hardened nickel-plated steel partial thread top head 60°

SCR-TOPHEAD-DBIT-RW10-(E1J)-3X50/22

ASSYPLUS 4 TH
Description:
Nominal diameter x length:3 x 50 mm
Special partial-thread screw with small top head and milling ribs for gap-free fastening close to edges of delicate glass strips or skirting boards in furniture, shop or interior construction
Quantity: 500 x
10 x
RW® bit

BIT-RW10-PINK-1/4ZO-L25MM

Description: The perfect bit for the new generation of ASSY screws
Quantity: 10 x