ASSY® MDF fittings screw
ASSY MDF steel zinc plated FT countersunk head AW
SCR-CS-MDF-AW10-(A2K)-3,4X25/21
ASSY 3.0
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Galvanised steel, blue passivated
AW drive
- Maximum force transmission
- No wobbling
Countersunk head
Produces an ideal look in the fitting
Thin screw core
prevents the screw from "pushing into" the material
Asymmetrical thread
High tension resistance
Datasheets(X)
For all screw joints made in MDF wood where fittings need to be secured on the surface.
![]() | |
Nominal diameter (d) | 3.4 mm |
Length (l) | 25 mm |
Head type | Countersunk head |
Head diameter (dh) | 6.6 mm |
Head height (k) | 2 mm |
Internal drive | AW10 |
Thread type | Wood screw thread |
Thread design | Full thread |
Thread form | Single start thread |
Thread length (lg) | 21 mm |
Core diameter | 1.65 mm |
Shape of tip | Tip |
Angle of the tip | 30 Degree |
Material | Hardened steel |
Surface | Zinc plated |
Colour | Silver |
Min./max. screw-in angle | 0-90 Degree |
Product weight (per item) | 0.950 g |
Suitable for use in the following materials | Wood |
Area of application | Interior fitting |
Approval | ETA-11/0190 |
Screw requiring approval | Yes |
RoHS-compliant | Yes |