ASSY® D
plug screw Pan head, without drill tip
ASSY-D steel zinc plated pan head RW
SCR-PANHD-WO-RW20-(A2K)-4X45/39,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
Screw without drill tip, counter thread or ring thread
Increased anchor load capacity
RW recess:
- Optimal power transmission
- Excellent tight fit
- Screw locates securely
- No wobbling
Asymmetrical thread
Low screw-in torque, high over-turning force
European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)
Screw for:
- SHARK TWIST
- SHARK PRO
- ZEBRA Shark anchor
- W-PL drop-in anchor for gypsum plasterboard
- W-GS plasterboard anchor
- W-KL lightweight construction anchor
- SHARK ISO insulation anchor
- W-GB aerated concrete anchor fixing
Universal chipboard screw
Furniture, skirting boards, casing, element construction etc.
Zinc-plated steel ASSY-D can be used in dry indoor areas
![]() | |
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 4 mm |
Length (l) | 45 mm |
Thread length (lg) | 39.5 mm |
Head diameter (dh) | 7.9 mm |
Head height (k) | 7.9 mm |
Internal drive | RW20 |
Approval | ETA-11/0190 |
Suitable for use in the following materials | Board ply wood (BSP), Dowel, Wood, Derived timber product, Hardwood, LVL, Softwood |
Area of application | Fitting, Metal plate, wood, Dowel, Universal |
Head type | Pan head |
Core diameter | 2.5 mm |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Datasheets (0)
Certificates/ Documents (12)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
Services und Systeme rund ums Produkt