Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASSY® D
plug screw Pan head, without drill tip

ASSY-D steel zinc plated pan head AW
SCR-PANHD-WO-AW40-(A2K)-8X70/60

Art.-no. 0153020801
EAN 4052703541249
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
For use with plastic anchors

Screw without drill tip, mating thread or ring thread


Greater plug load-bearing capacities



AW drive:


  • Optimal force transmission

  • Excellent fit

  • Screw settles securely

  • No wobbling


Asymmetrical thread


Low screw-in torque, high over-turning force

European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Plug screw for:


  • 91 Nylon dowel

  • 92 ZEBRA Shark W-ZX

  • 92.1 ZEBRA Shark dowel

  • 64 W-KH plastic hollow-wall dowel

  • 73 W-GS gypsum plasterboard dowel

  • 74 W-KL light construction dowel

  • 74.1 W-ID insulating dowel

  • 75 W-GB aerated concrete dowel


Universal chipboard screw


Furniture, baseboards, shuttering, element construction etc.



ASSY-D galvanised steel can be used in dry interior rooms

Material

Hardened steel

Surface

Zinc plated

Nominal diameter (d)

8 mm

Length (l)

70 mm

Thread length (lg)

60 mm

Head diameter (dh)

15.6 mm

Head height (k)

5.1 mm

Internal drive

AW40

Approval

ETA-11/0190

Suitable for use in the following materials

Board ply wood (BSP)
Dowel
Wood
Derived timber product
Hardwood
LVL
Softwood

Area of application

Metal plate, wood
Roof
Dowel
Element construction
Timber construction
Timber panel construction
Structural woodwork

Head type

Pan head

Core diameter

5.3 mm

Thread type

Wood screw thread

Thread design

Partial thread

Thread form

Coarse thread

Shape of tip

Tip

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
AW® bit

BIT-AW40-LUMINOUSPINK-1/4IN-L50MM

E 6.3 (1/4")
x 5 pcs