ASSY® D
plug screw Pan head, without drill tip
ASSY-D steel zinc plated pan head AW
SCR-PANHD-WO-AW20-(A2K)-5X60/53
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Screw without drill tip, mating thread or ring thread
Greater plug load-bearing capacities
AW drive:
- Optimal force transmission
- Excellent fit
- Screw settles securely
- No wobbling
Asymmetrical thread
Low screw-in torque, high over-turning force
European Technical Approval ETA-11/0190 (for self-drilling screws as timber fasteners)
Datasheets(X)
Plug screw for:
- 91 Nylon dowel
- 92 ZEBRA Shark W-ZX
- 92.1 ZEBRA Shark dowel
- 64 W-KH plastic hollow-wall dowel
- 73 W-GS gypsum plasterboard dowel
- 74 W-KL light construction dowel
- 74.1 W-ID insulating dowel
- 75 W-GB aerated concrete dowel
Universal chipboard screw
Furniture, baseboards, shuttering, element construction etc.
ASSY-D galvanised steel can be used in dry interior rooms
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 5 mm |
Length (l) | 60 mm |
Thread length (lg) | 53 mm |
Head diameter (dh) | 10 mm |
Head height (k) | 9.75 mm |
Internal drive | AW20 |
Approval | ETA-11/0190 |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | Metal plate, wood |
Head type | Pan head |
Core diameter | 3.2 mm |
Thread type | Wood screw thread |
Thread design | Partial thread |
Thread form | Coarse thread |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
RoHS-compliant | Yes |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!