ASSY-D screw for adjustable stand-off installation
ASSY-D JAMO steel zinc plated RW
SCR-JAMO-ASSY-D-RW30-(A2K)-6X90/63
Art.-no. 507666390
EAN 4045989863891
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Ideal for precise stand-off installation, adjustments and substructures
- Efficient power transmission due to RW30 internal drive
- High-quality, hardened steel version for maximum stability and durability
- Countersunk head allows flush countersinking in the material
- Partial thread with underhead thread ensures safe adjustment
- Suitable for use in combination with anchors
- RoHS-compliant, meets environmental and safety standards
Datasheets(X)
The ASSY-D screw is ideal for the adjustable stand-off installation of substructures such as wooden laths or beams. In combination with the SHARK PRO multi-purpose fixing, it is suitable for demanding concrete fastenings, enabling quick, safe and millimetre-precise installation.
Material | Hardened steel |
Surface | Zinc plated |
Nominal diameter (d) | 6 mm |
Length (l) | 90 mm |
Thread length (lg) | 63 mm |
Head diameter (dh) | 12 mm |
Head height (k) | 2.95 mm |
Internal drive | RW30 |
Suitable for use in the following materials | Dowel |
Area of application | Spacing assembly, Adjusting, Substructure |
Head type | Countersunk head |
Core diameter | 3.9 mm |
Thread design | Partial thread with underhead thread for adjusting |
Shape of tip | Tip |
Max. screw-in angle | 90 Degree |
RoHS-compliant | Yes |