Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASSY® 4 WH washer head screw Steel zinc plated partial thread washer head

ASSY 4 WH steel zinc plated PT washer head RW
SCR-SK-WO-RW40-(A3K)-8X540/100
ASSY 4 WH

Art.-no. 0177380540
EAN 4062856150472
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
Partial-thread screw with large washer head washer head for wood-wood fastening in a structural wood construction which must be pulled together in indoor dry or sheltered areas

Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Visually appealing screw connection on wood surface


  • Very high head pull-through values and strong tightening effect thanks to a large head diameter


Significant reduction in the amount of force required when fastening in the screw


  • Less splitting when immersing the shank due to the displacement milling effect of the milling shank

  • Minimised risk of screw breakage due to high breaking torque

  • Reduced risk of injury from protruding metal chips due to the integration of the milling shank into the thread

  • High protection of the application tools


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting effect due to displacement effect of the dome-shaped milling elements in the tip

  • Friction-reduced thread rotation allows reduction of the screw-in force to be applied


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Dimensions of the ASSY screws can be carried out in the Würth timber construction software from a ∅ of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 WH or ASSY 4 A2 BP stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For wood-wood connections designed to pull together


The partial thread starting immediately below the shank allows for wood-wood connections designed to pull together. The screw thread is positioned entirely in the lower component once screwed in.



For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)


  • High-quality surface protection, zinc, blue-passivated chromium(VI)-free 8 µm layer thickness

  • Suitable for use in utilisation class 1 (interior) and from ∅ > 4 mm in utilisation class 2 (covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08

  • The requirement of classification T2/C2 is fulfilled in accordance with prEN 14592:2017 (D)
Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, the right-size RW bit must be used

  • Partial-thread screws are ideal for connecting wooden components. To achieve optimum assembly of the components, the components to be fixed must not be thicker than the length of the shank

  • For long screws arranged in a cross shape or in a screw block with narrow edge clearances, it is advisable to drill pilot holes or use a screw-in aid to avoid intersecting of the screws

Nominal diameter (d)

8 mm

Length (l)

540 mm

Thread length (lg)

100 mm

Head type

Round washer head

Head diameter (dh)

22.1 mm

Head height (k)

3.8 mm

Internal drive

RW40

Thread type

Wood screw thread

Thread design

Partial thread

End milling cutter

Yes

Thread form

Coarse thread

Core diameter

5.3 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

34 Degree

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

Suitable for use in the following materials

Wood
Derived timber product
Softwood
Board ply wood (BSP)
Hardwood
LVL

Area of application

Structural woodwork
Element construction
Timber construction
Timber panel construction
Rafter purlin connection

Additional accessory

Bit lock

Approval

ETA-11/0190

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L25MM

The perfect bit for the new generation of ASSY screws
x 10 pcs
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
RW® bit

BIT-RW40-LUMINOUSPINK-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
x 5 pcs