Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASSY® 4 CS fittings screw Steel zinc plated full thread countersunk head

ASSY 4 CS steel zinc plated FT countersunk head RW
SCR-CS-WO-RW20-(A2K)-3,5X30/25
ASSY 4 CS

Art.-no. 019003530
EAN 4061975678294
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
Full-thread screw with countersunk head for fastening fittings or cabinet connectors in wood or wooden panels in indoor dry or sheltered areas

Ideal power transmission thanks to RW recess


  • More power due to larger contact area at the bit

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Positive connection to metal fittings or in wooden products with high bulk density


  • For fitting connection with full thread steel screws

  • Perfect fit of 90° head in fittings with metal countersinks

  • Tight joint without head milling due to lack of milling elements below the head

  • The head is countersunk by pressing


Maximum overtightening safety with high feed performance


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchorage thanks to higher thread flanks


Smooth thread start ensures optimised recessing and biting of the screw


  • Reduced splitting thanks to displacement effect of the dome-shaped milling elements in the tip

  • Reduced-friction thread rotation allows reduction of the screw-in force that is applied
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For steel-wood connections designed for tensile forces


The full thread starting immediately below the head allows for e.g. fitting-wood or sheet material-wood connections designed for tensile forces with high load-bearing capacity. Greater screw pull-out force is achieved by the maximum thread length.



For applications in utilisation class 1 and utilisation class 2 (from ∅ > 4 mm)


  • High-quality surface protection, zinc, blue-passivated chromium(VI)-free 5 µm layer thickness

  • Suitable for use in utilisation class 1 (interior) and from a ∅ > 4 mm in utilisation class 2 (covered outdoor area) according to EN 1995-1-1:2010-12 + DIN SPEC 1052-100:2013-08
Instructions
  • ASSY screws are approved for quasi-static loads

  • For optimum use of the screw, the right-size RW bit must be used

  • Full-thread screws are suitable for secure mounting of fittings or thin materials. The screw length to be selected should be less than the plate thickness of substrate the screw is to be driven in

Nominal diameter (d)

3.5 mm

Length (l)

30 mm

Head type

Countersunk head

Head diameter (dh)

7 mm

Head height (k)

2.3 mm

Internal drive

RW20

Thread type

Wood screw thread

Thread design

Full thread

Thread form

Coarse thread

Thread length (lg)

25 mm

Core diameter

2.1 mm

Shape of tip

Tip with hilltop milling cutter

Angle of the tip

28 Degree

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Min./max. screw-in angle

0-90 Degree

Product weight (per item)

1.301 g

Suitable for use in the following materials

Wood
Derived timber product
Softwood
Board ply wood (BSP)
Hardwood
LVL

Area of application

Universal
Furniture
Body
Fitting

Suitable machines

Würth BS 12-A Power

Approval

ETA-11/0190

Screw requiring approval

Yes

RoHS-compliant

Yes

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L25MM

The perfect bit for the new generation of ASSY screws
x 10 pcs
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L50MM

The perfect bit for the new generation of ASSY screws
x 5 pcs
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4ZO-L120MM

The perfect bit for the new generation of ASSY screws
x 5 pcs