ASSY 4 A2 CSMR compact and hard wood universal screw Plain A2 stainless steel, full thread, countersunk milling head
SCR-CS-CTRHD-HRDWO-A2-RW25-5X50/42
Art.-no. 0159825050
EAN 4062856503773
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
RW recess ensures optimal power transmission
- Larger contact surface at the bit offers increased power
- More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit
- Fewer bit changes, one bit for multiple screw diameters
- Compatibility with previous AW recess
Easy countersinking in hardwood/softwood with lots of knots as well as in hard manufactured boards
- Very high milling performance due to milling ribs located in the countersunk head
No over-tightening with high feed
- Higher power transmission in compact and hard woods due to coarse thread with reinforced, asymmetrical thread flank geometry
- Better anchorage due to higher thread flanks
Ideal for friction-free screwing in plastic, such as in anchors or in homogeneous highly compressed engineered wood
- Screw engages rapidly thanks to the continuous thread right up to the tip of the screw
- Non-spreading screwing in thanks to tip geometry without any component to reduce splitting
- Austenitic stainless steel is characterised by a high degree of corrosion resistance against aggressive industrial air, sea air, tap water, river water, mine water and salt water, as well as woods containing tannic acid. It has limited resistance to acid and is not suitable for atmospheres containing chlorine gas
- We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm
- ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in timber and engineered woods. For applications in plastic fixings where the load can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head
Datasheets(X)
For steel-to-wood connections designed for withstanding large pull-out forces
The full thread starting immediately below the head enables a high load-bearing connection designed for withstanding large pull-out forces, e.g. fitting-to-wood or plywood-to-wood connection. The maximised thread length increases the force required to pull out the screw.
Can be used for outdoor applications and utilisation class 3
- ASSY screws are approved for quasi-static loads
- For optimal use of the screw, use the RW bit that fits exactly
- Full-thread screws are suitable for secure fastening of fittings or thin materials. Select a screw length that is less than the panel thickness of the base material
- If countersunk head screws are used for a metal-to-wood fastening, the metal to be connected must be provided with suitable countersunk holes
Nominal diameter (d) | 5 mm |
Length (l) | 50 mm |
Thread length (lg) | 42 mm |
Head type | Countersunk milling head |
Head diameter (dh) | 9.8 mm |
Head height (k) | 3.9 mm |
Internal drive | RW25 |
Thread type | Wood screw thread |
Thread design | Full thread |
Core diameter | 3.9 mm |
Shape of tip | Tip |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |