ASSY 3.0 steel yellow galvan. PT cntrsnk. head AW
SCR-CS-MPK-WO-AW30-(A2L)-7X200/85
ASSY 3.0
Prices for customers after login
In : currently piece / pieces available
Register now and access more than 125,000 products
Zinc-plated steel, yellow, partial thread, countersunk milling pocket head, AW drive
Connects the wood instead of splitting it
Substrates:
Milling pockets – countersink anywhere!
End mill – the "auxiliary motor" for lower force
Asymmetric thread – faster speed
AW drive — more power
Ring/mating thread — less tendency of the wood to split, very few blow-outs
The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.
To attach metals to wood, machine a precise cutout in the metal tab.
ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).
Available work documents:
Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.
ETA-11/0190
Datasheets(X)
CAD Data (available after login)
![]() | |
Nominal diameter (d) | 7 mm |
Length (l) | 200 mm |
Head type | Countersunk head |
Head diameter (dh) | 13.7 mm |
Head height (k) | 4.4 mm |
Head details | Milling pockets |
Internal drive | AW30 |
Thread type | Wood screw thread |
Thread design | Partial thread |
End milling cutter | Yes |
Thread format | Coarse thread |
Thread length (lg) | 85 mm |
Core diameter | 4.4 mm |
Shape of tip | Tip with counter thread |
Angle of the tip | 34 Degree |
Material | Hardened steel |
Surface | Zinc plated yellow |
Colour | Yellow |
Min./max. screw-in angle | 0-90 Degree |
Suitable for use in the following materials | Board ply wood (BSP) |
Area of application | On rafter insulation |
Screw requiring approval | Yes |
Approval | ETA-11/0190 |