ASSY® 3.0 combi Timber screw

ASSY 3.0 combi steel zinc plated PT hex. head AW
SCR-WO-HEX-AW25-(A3K)-6X80/50
ASSY 3.0 KOMBI

Art.-no. 018420680

Prices for customers after login

ASSY® 3.0 combi Timber screw

Art.-no. 018420680

Prices for customers after login

Quantity

PU

x100 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For powerful steel/wood and wood/wood screw connections with U washers, in particular for the timber construction and carpentry sector.

Galvanised steel, blue passivated, partial thread



The combi head with AW drive and reinforced shaft neck is extremely versatile and boasts a high power transmission.



The non-friction coated asymmetrical coarse thread with mating thread and burr means a 30% saving in time and less tendency to split during use.



Head:


Combined hexagon head + AW drive with reinforced shaft neck for highly flexible power transmission and a perfect fit in metal connections.



Thread:


Asymmetrical coarse thread with sharp threads for short screw-in times.



Plastic non-friction coating:


Enables easy screw-in by reducing friction.



End mill:


The milling section after the thread reduces the screw-in torque by 20%.



Tip:


Reduced risk of splitting due to mating thread.

Notice

You can use the Würth timber dimensioning software (online or download for offline work) for an individualised static recommendation. For simple standard applications, please refer to the calculation tables. Ask your sales representative for your free copy.



Particle board screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

ETA-11/0190

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4

Flip catalog

Datasheets(X)

Application areaReinforced shaft neck below the combi head makes these ideal for metal/wood joints subject to sheer forces, or in combination with large washers for wood/wood connections where high penetration resistance is required.

Nominal diameter (d)

6 mm

Length (l)

80 mm

Head type

Hexagon head

Head height (k)

3 mm

External drive

WS9

Internal drive

AW25

Thread type

Wood screw thread

Thread design

Partial thread

Version

With shaft

Thread format

Coarse thread

Thread length (lg)

50 mm

Material

Hardened steel

Surface

Zinc plated

Suitable for use in the following materials

Wood
Derived timber product
Softwood
Board ply wood (BSP)
Hardwood
LVL

Area of application

Structural woodwork
Element construction
Timber panel construction
Metal wood connections

Core diameter

3.9 mm

Shape of tip

Tip with counter thread

Angle of the tip

34 Degree

Max. screw-in angle

90 Degree

Min. screw-in angle

0 Degree

RoHS-compliant

Yes

Approval

ETA-11/0190

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information