ASSY® 3.0, blue galvanised Particle board screw

ASSY 3.0 galv stl full thread countersunk head AW
SCR-CS-WO-AW10-(A2K)-3X12/9
ASSY 3.0

Art.-no. 017003012

Prices for customers after login

ASSY® 3.0, blue galvanised Particle board screw

Art.-no. 017003012

Prices for customers after login

Quantity

PU

x1000 pcs
Show availability in Würth branch offices

Exclusively for trade customers

Register now and access more than 125,000 products

For universal use in furniture construction, shopfitting, fitting attachments and interior fittings.

Galvanised steel, blue coated, full thread, countersunk head, AW drive



Joins wood instead of splitting it



Asymmetrical thread – greater speed


  • Low screw-in torque

  • High over-turning force

  • Faster screwing than conventional particle board screws

  • Double thread: 3.0–4.5 mm


AW drive — more power


  • Optimal force transmission

  • Excellent fit

  • Rapid finding

  • Screw settles securely

  • Virtually no unscrewing of bit

  • No wobbling

  • No damage to surface coating of screw

  • Only 5 bit sizes for diameters 3.0 to 12.0 mm


Ring thread — less tendency of the wood to split, very few blow-outs


  • Low splitting forces, in particular when screwing close to edges

  • Reduction of screw-in torque

  • Punch effect of ring thread largely prevents blow-outs
Notice

The screws are not suitable for outdoor use and for rooms subject to short-term or continuous high moisture levels! Please use ASSY® 3.0 A2 stainless steel screws in these cases.


To attach metals to wood, machine a precise cutout in the metal tab.


ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill bit, mating thread, ring thread, serrated edge, self-clearing groove, etc.) in plastic dowels, e.g. Würth ASSY D, prefix 0151 (countersunk head) and prefix 0153 (pan head).



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.

Product information

Würth Catalogue(X)

Catalogue page as PDF 1  |  2  |  3  |  4  |  5

Flip catalog

Datasheets(X)

CAD Data (available after login)

Certificates/Documents(X)

Application areaFor universal use in furniture construction, shopfitting, fitting attachments and interior fittings.
InstructionsFor coniferous wood or wood-based materials made from softwood, make the fitting without a bradawl. To reduce the edge distances make a predrilled hole according to the core diameter.
When screwing into hardwood, drill according to ETA-11/0190.

Nominal diameter (d)

3 mm

Length (l)

12 mm

Head type

Countersunk head

Head diameter (dh)

5.9 mm

Head height (k)

2.05 mm

Internal drive

AW10

Thread type

Wood screw thread

Thread design

Full thread

Thread format

Double thread

Thread length (lg)

9 mm

Core diameter

1.95 mm

Shape of tip

Tip with ring thread

Angle of the tip

20 Degree

Material

Hardened steel

Surface

Zinc plated

Colour

Silver

Min./max. screw-in angle

45-90 Degree

Product weight (per item)

0.500 g

Suitable for use in the following materials

Board ply wood (BSP)
Wood
Derived timber product
Hardwood
LVL
Softwood

Area of application

Universal
Furniture
Body
Fitting

RoHS-compliant

Yes

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

Technical information