ASSY® 3.0 FKS window construction screw
ASSY FKS 3.0 window construction screw
SCR-WNDWCON-FKS-AW30-(P2E)-8,5X122
Art.-no. 0170585120
EAN 4050641690616
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Prevents damage to wood
Reduced splitting force thanks to patented tip in accordance with EP 2 012 026
Strong connection
Thanks to asymmetrical thread with varying pitch
Low screw-in torque
Thanks to plastic slide coating
Good force transfer with reduced bit wear
Thanks to AW drive in screw head
Drill hole diameter: 6 mm
Datasheets(X)
Suitable for all types of wood
![]() | |
Length (l1) | 122 mm |
Length of underhead thread (l3) | 28 mm |
Thread length (thread for woodwork) (l2) | 111 mm |
Thread length (lg) | 85 mm |
Nominal diameter (d1) | 8.5 mm |
Core diameter of head thread | 8.7 mm |
Head type | Socket head |
Head diameter (d2) | 8 mm |
Head height (k1) | 4.5 mm |
Internal drive | AW30 |
Thread type | Wood screw thread |
Thread design | Double thread |
Core diameter | 5.7 mm |
Shaft length | 2 mm |
Thread form | Single start thread |
Shape of tip | Tip with counter thread |
Drill hole diameter | 6 mm |
Angle of the tip | 34 Degree |
Max. screw-in angle | 90 Degree |
Min. screw-in angle | 0 Degree |
Suitable for use in the following materials | Softwood, Hardwood |
Area of application | Windows |
Material | Hardened steel |
Surface | Zinc nickel |
RoHS-compliant | Yes |
Product weight (per item) | 28.000 g |
