ASSY® 3.0 FES window corner screw
ASSY FES 3.0 window joint screw
SCR-WNDWCRN-FES-AW30-(A3K)-8/12X135-DRW
price per selected packing unit | Individual prices for customers after login



Register now and access more than 125,000 products
Over 8% saving on materials
In mortise and tenon connections, the elements are pushed into one another. In ASSY FES 3.0 screw connections, they are used butt to butt — saving approx. 8% on materials.
Higher quality and durability
The ASSY FES 3.0 enables cost-effective production of individual parts, including coating of end-grain woods, resulting in greater durability without water damage to the cross joints.
Streamlined production process, reduced expenditure
ASSY FES 3.0 streamlines your production. There is no need for mortise and tenon milling machines, compression or drying time.
Strong connection
Due to the asymmetrical thread with varying pitch combined with the plastic non-friction coating for low screw-in torque.
First tested system
Window corner assembly using ASSY FES 3.0 has been tested and is the first system to be generally ift-certified (test report no. 12-002648, PR 12) under the ift guideline FE-08-1.
Drill hole diameter: 6mm
This connection can also be reinforced by using dowels
ift-certified test report no. 12-002648 PR12
Suitable for all types of wood
![]() | |
Longueur (l1) | 135 mm |
Length of underhead thread (l3) | 19 mm |
Thread length (thread for woodwork) (l2) | 85 mm |
Thread length (lg) | 85 mm |
Nominal diameter (d1) | 8 mm |
Core diameter of head thread | 8.7 mm |
Head type | Socket head |
Head diameter (d2) | 8 mm |
Head height (k1) | 0 mm |
Internal drive | AW30 |
Thread type | Wood screw thread |
Thread design | Double thread |
Core diameter | 5.7 mm |
Shaft length | 31 mm |
Thread form | Single start thread |
Shape of tip | Tip with counter thread |
Drill hole diameter | 6 mm |
Max. screw-in angle | 90 Degree |
Suitable for use in the following materials | Softwood, Hardwood |
Area of application | Windows |
Matière | Hardened steel |
Finition | Zinc plated |
RoHS-compliant | Yes |
Produktgewicht (per Stück) | 43.435 g |
Datasheets (0)
Certificates/ Documents (11)
Services und Systeme rund ums Produkt