ASME B18.9 flat cs head no.3 steel GR8 plain
ASME B18.9 flat cs head no.3 steel GR8 plain
BLT-PLW-FL-NO.3-GR8-(PL)-5/8_11X1 3/4
Art.-no. 7046362175
EAN 4057709073169
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 5/8 in |
Length | 1-3/4 in |
Number of thread starts per inch | 11 |
Head diameter | 1.147 in |
Head height | 0.506 in |
Imperial standard | Yes |
Standards | ASME B18.9 |
Material | Steel |
Property class | GR8 |
Surface | Plain |
RoHS-compliant | Yes |
Head type | Flat countersunk head |
Head details | With square neck |
Thread type | UNC |
Thread form | Standard metric thread |
Thread design | Full thread |
Thread length (lg) | 1.500 in |