ASME B18.6.3 steel zinc-plated slotted UNC
ASME B18.6.3 steel zinc-plated slotted UNC
SCR-MS-PN-ST-(ZN)-SLT-2_56X1/4
Art.-no. 7105002025
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.086 in |
Length (l1) | 1/4 in |
Head diameter (dk) | 0.155 in |
Head height (k1) | 0.053 in |
Internal drive | Slot |
Thread length (lg) | 1/4 in |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Slot |
Thread type | UNC |