ASME B18.6.3 steel zinc-plated hexalobular UNC
ASME B18.6.3 steel zinc-plated hexalobular UNC
SCR-MS-PN-ST-(ZN)-TX10-4_40X5/16
Art.-no. 7108004031
EAN 4057708430307
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 0.112 in |
Length (l1) | 5/16 in |
Head diameter (dk) | 0.205 in |
Head height (k1) | 0.070 in |
Internal drive | TX10 |
Thread length (lg) | 5/16 in |
Standards | ASME B18.6.3 |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Head type | Pan head |
Drive type | Internal hexalobular |
Thread type | UNC |