Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Truss head screw, Pozi drive, Steel, Zinc plated

ASME B18.6.3 steel zinc-plated truss head
SCR-TS-AB-TR-ST-(ZN)-PH-8X1/2

Art.-no. 7430008050

EAN 4054458373335

-,--
price per selected packing unit
| Individual prices for customers after login
Truss head screw, Pozi drive, Steel, Zinc plated

Art.-no. 7430008050

-,--
price per selected packing unit
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Imperial standard

Yes

Head type

Pan head with collar

Material

Steel

Shape of tip

Tip

Nominal diameter

0.164 in

Number of thread starts per inch

18

Surface

Zinc plated

ASME

ASME B18.6.4

Length

0.5 in

Internal drive

H

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information