ASME B18.6.3 steel pan head zinc-plated
ASME B18.6.3 steel pan head zinc-plated
SCR-TS-AB-PN-ST-(ZN)-PH-8X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Zinc plated |
Nominal diameter (d1) | 0.164 in |
Length (l1) | 1 in |
Standards | ASME B18.6.4 |
Head type | Pan head |