ASME B18.6.3 high-grade steel 18-8 plain
ASME B18.6.3 high-grade steel 18-8 plain
SCR-MS-HEX-(18-8)-1/4_20X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Nominal diameter (d1) | 0.25 in |
Length (kl1) | 1 in |
Width across flats (s1) | 3/8 inch |
External drive | WS3/8 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Hexagon head |
Thread type | UNC |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt