ASME B18.6.3 brass plain Phillips
ASME B18.6.3 brass plain Phillips
SCR-MS-FLT-82-BRS-(PL)-PH-4_40X1/4
Art.-no. 7112304025
EAN 4066783765266
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 0.112 in |
Length | 0.25 in |
Internal drive | H |
Material | Brass |
Surface | Plain |
Number of thread starts per inch | 40 |
Standards | ASME B18.6.3 |