ASME B18.6.3 Phillips steel zinc-plated UNC
ASME B18.6.3 Phillips steel zinc-plated UNC
SCR-MS-RD-ST-(ZN)-PH-10_24X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 0.19 in |
Length | 1 in |
Internal drive | H |
Material | Steel |
Surface | Zinc plated |
Number of thread starts per inch | 24 |