Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASME B18.5 steel GR5 plain

ASME B18.5 steel GR5 plain
BLT-CGE-FT-GR5-(PL)-1/2_13X1 1/2

Art.-no. 7016350150
EAN 4059608474795

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal diameter (d1)

1/2 in

Length (l1)

1-1/2 in

Standards

ASME B18.2.1

Material

Steel

Property class

GR5

Surface

Plain

Head type

Pan head

Thread type

UNC

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information