ASME B18.5 steel A307 A zinc plated
ASME B18.5 steel A307 A zinc plated
BLT-CGE-FT-GRA-(ZN)-1/2_13X2 1/4
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (d1) | 1/2 in |
Length (l1) | 2 1/4 in |
Standards | ASME B18.2.1 |
Material | Steel |
Property class | GRA |
Surface | Zinc plated |
Head type | Pan head |
Thread type | UNC |