ASME B18.3 steel alloy plain UNF
ASME B18.3 steel alloy plain UNF
SCR-HX-SOC-SET-CONEPT-ALLOY-10_32X1/4
Art.-no. 7073311025
EAN 4055374517322
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter | 0.189 in |
Length | 1/4 in |
Number of thread starts per inch | 32 |
Thread type | UNF |
Imperial standard | Yes |
Internal drive | HS3/32 inch |
Surface | Plain |
Shape of tip | Flat |
Material | Alloy |
Standards | ASME B18.3 |
Thread design | Full thread |