ASME B18.3 steel alloy plain UNC
ASME B18.3 steel alloy plain UNC
SCR-HX-SOC-SET-CONEPT-ALLOY-1/4_20X1/2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
ASME | ASME B18.3 |
Number of thread starts per inch | 20 |
Thread type | UNC |
Imperial standard | Yes |
Internal drive | HS1/8 inch |
Length | 0.5 in |
Nominal diameter | 0.25 in |
Surface | Plain |
Shape of tip | Flat |
Material | Alloy |
Datasheets (0)
Certificates/ Documents (0)
Services und Systeme rund ums Produkt