ASME B18.21.1 steel plain
ASME B18.21.1 steel plain
WSH-REG-SPLT-LW-ST-(PL)-1 1/8
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Surface | Plain |
Internal diameter (d1) | 1.1250 in |
Outer diameter (d2) | 1.8530 in |
Thickness (s1) | 0.2810 in |