ASME B18.21.1 steel plain
ASME B18.21.1 steel plain
WSH-HVY-SPLT-LW-ST-(PL)-NO.4
Art.-no. 78363011
EAN 4059609218589
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Material | Steel |
Outer diameter | 0.2230 in |
Thickness | 0.0310 in |
Surface | Plain |
ASME | ASME B18.21.1 |
Property class | GR2 |
Internal diameter | 0.1120 in |
Imperial standard | Yes |