Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

ASME B18.21.1 steel hot-dip galvanised

ASME B18.21.1 steel hot-dip galvanised
WSH-FLT-USS-A-W-ST-(HDG)-1/2

Art.-no. 78078050
EAN 4050382673008
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
Internal diameter

0.5000 in

Outer diameter

1.3750 in

Material

Steel

Surface

Hot dip galvanized

Thickness

0.1090 in

ASME

ASME B18.21.1

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information