ASME B18.21.1 stainless steel 410 plain
ASME B18.21.1 stainless steel 410 plain
WSH-INT-LW-A-(410)-1/4
Art.-no. 78293025
EAN 4052713954770
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Outer diameter | 0.4690 in |
Thickness | 0.0260 in |
Internal diameter | 0.2500 in |
Imperial standard | Yes |
Material | Stainless steel AISI 410 |
Surface | Plain |
ASME | ASME B18.21.1 |