ASME B18.2.1 steel GR8 zinc flake silver (ZFSHL)
ASME B18.2.1 steel GR8 zinc flake silver (ZFSHL)
SCR-HCS-GR8-(ZFSHL)-1/2_13X1 1/2
Art.-no. 7693018237
EAN 4066783856469
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal diameter (d1) | 1/2 in |
Length (l1) | 1-1/2 in |
Thread type | UNC |
Head height (k1) | 0.323 in |
External drive (s1) | WS3/4 |
Material | Steel |
Property class | GR8 |
Surface | Flake zinc silver |
Width across flats | 3/4 inch |
Thread length (lg) | 1-1/4 in |
Standards | ASME B18.2.1 |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
