ASME B18.16.6 steel GRC zinc-plated waxed
ASME B18.16.6 steel GRC zinc-plated waxed
NUT-HX-AUTO-C-(ZN+W)-3/8_16
Art.-no. 7704037
EAN 4052703944187
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Nominal diameter (D) | 3/8 in |
Thread type | UNC |
Material | Steel |
Property class | GRC |
Surface | Zinc plated |
Number of thread starts per inch | 16 |
Type | Automation |
Height (m1) | 8.4 mm |
Width across flats (s1) | 9/16 inch |