ASA filament
PRNTMATL-ASA-TRAFFICBLACK-D1.75MM-0.75KG
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- High-performance thermoplastic with similar mechanical properties to ABS
- Specifically for applications where high UV and weather resistance is needed
- Ideal outdoor material, suitable for automotive applications and equipment
- Long service life
- Good heat resistance
- Optimised material with good layer adhesion
- Improved flow properties
- Low warping
- Highly wear- and abrasion-resistant
- Good resistance to chemicals
- Thermal stability
- Wide range of colours
- Matt finish
- The best available raw materials are selected, resulting in high-quality printing material and a robust, reproducible processing result
- Raw material is certified in accordance with REACH and RoHS standards
The information in the data provided is based on our current knowledge and experience. Due to the many possible influences during processing and application of our products, this information does not release the user from the obligation to perform their own inspections and tests, and it does not contain any guarantee of properties or suitability of the product for a particular purpose. It is the responsibility of the user to determine the process capability of their 3D printer and to conduct tests for their use cases using our materials. The values refer to test specimens generated from the semi-finished product and not to values based on printed test specimens.
Datasheets(X)
ASA filament (acrylonitrile styrene acrylate) is primarily used in FDM/FFF 3D printing applications that require higher mechanical strength and impact, temperature and UV resistance. It is typically used to produce functional prototypes, housing, brackets, covers and engineering components that are exposed to mechanical stresses or high temperatures in everyday use. ASA is less brittle than PLA and retains its properties better when exposed to heat, which is why it is often used for automotive applications, household appliance components and workshop tools. Because ASA has a higher shrinkage rate and produces more emissions during printing, it is usually processed in enclosed or heated print chambers and is generally better suited to experienced users.
Additional printing guidelines
- High extruder speeds can affect printing accuracy.
- It is recommended to select the speed based on your own experience and approach the upper limit from there.
![]() | |
Manufacturers | Würth |
Material | ASA |
Filament diameter (dF) | 1.75 mm |
Weight of filament | 0.75 kg |
Empty weight of filament spool | 260 g |
Colour | Traffic black, similar to RAL 9017 |
Diameter (d1) | 200 mm |
Diameter 2 (d2) | 105 mm |
Diameter 3 (d3) | 52 mm |
External width (b1) | 68 mm |
Internal width (b2) | 59 mm |
Min. diameter nozzle | 0.4 mm |
Nozzle temperature temperature min./max. | 250-270 °C |
Min./max. temperature printing bed | 100 to 110 °C |
Min./max. fan speed | 15-30 % |
Printing speed min./max. | 40-180 mm/s |
Max. volumetric speed | 15 mm³/s |
Adhesive recommended | Recommended |
Closed installation space | Recommended |
Hardened nozzle | Not required |
Shelf life from production/conditions | 24 Month / in intact original packaging, no direct sunlight, dry and clean storage area at 18°C bis 27°C/65°F bis 80°F room temperature |
